Shop All Rubber Boots
Dunlop
Men's Boots 10 US Gray 1 pair
Mfr # MZ2LE02.10
Zoro # G406596487
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Boot
- Typical Rubber Boot Application Oil, Gas & Mining
- Toe Type Steel
- Color Dark grey
- Metatarsal Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # MZ2LE02.10
- Zoro # G406596487
- UPC # 8713197370482
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Details
Rubber Boot Style | Boot |
Typical Rubber Boot Application | Oil, Gas & Mining |
Toe Type | Steel |
Color | Dark grey |
Metatarsal Guard | Yes |
Manufacturers Suggested Sole Slip Rating | SRC |
Features | Ankle protection |
Outsole Material | Acifort® |
Slip Resistant Sole | Yes |
Chain Saw Cut Resistant | No |
Standards | ASTM - Certified; Slip Resistant Outsole; Protective Toecap + Midsole; Waterproof; Oil Resistant Outsole; Comfort; Ankle Protection; ASTM F2413-18 M/I/C PR MT |
Upper Boot Material | Acifort® |
Midsole Material | Steel |
Oil Resisting Sole | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7551-7M)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-6.5W)
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- DUNLOP Men's Safety Toe Boots 9 US Gray 1 pair (MZ2LE02.09)
- DUNLOP Men's Boots 8 US Gray 1 pair (MZ2LE02.08)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8610433)
- MUCK BOOT CO Boots Muck Chore Hi 8M (CHH-000A-BL-080)
- Dunlop Rubber Boots