Shop All Plain-Toe Work Boots and Shoes
Dunlop
Knee Boots, Size 7, 15" H, Black, Plain, PR
Mfr # 8990400
Zoro # G0005966
product price: $54.59
/pr
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8990400
- Zoro # G0005966
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | D |
Height | 15" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550370-L)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-DG_12x6 (T1-2810-DG_12x6)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- MCR SAFETY Heat Resistant Glove, Knit Cuff, L, Vend, PR (VP9124K)
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- DUNLOP 11 Men's Black (EC02A33)
- DUNLOP Knee Boots, Size 5, 15" H, Black, Plain, PR (8990400)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- Dunlop Foot Protection