Shop All Rubber Boots
Dunlop
Knee Boots, Size 6, 16" H, White, Plain, PR
Mfr # 8101100
Zoro # G4520354
product price: $32.49
/pr
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Safety Loc
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8101100
- Zoro # G4520354
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Safety Loc, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (23Z422)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (19-D322/M)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (478L37)
- BRADY Label, White, 1.000inWx0.500inH, 5000 Lbls (B33-59-727)
- DUNLOP Knee Boots, Size 8, 16" H, White, Plain, PR (8101100)
- DUNLOP Knee Boots, Size 12, 16" H, White, Plain, PR (8101100)
- DUNLOP Knee Boots, Size 10, 16" H, White, Plain, PR (8101100)
- DUNLOP Knee Boots, Size 14, 16" H, Black, Plain, PR (8968000)
- DUNLOP Size 11 Men's Steel Rubber Boot, White (8101200)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- ACE Rubber Boot, Men's, 13, Mid-Calf, Black, PR (885999105185)
- Dunlop Rubber Boots