Shop All Plain-Toe Work Boots and Shoes
Dunlop
Knee Boots, Size 15, 15" H, Black, Plain, PR
Mfr # 8990400
Zoro # G0006045
product price: $46.79
/pr
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8990400
- Zoro # G0006045
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | D |
Height | 15" |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Heel Height | 1/2 in |
Footwear Size | 15 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 15, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Gas Sign, D276A (D276A)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, L (O703L)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X45)
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 5, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 12, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 10, 15" H, Black, Plain, PR (8990400)
- ARIAT Athletic Shoe, B, 10 1/2, Gray, PR (10044427)
- Dunlop Foot Protection