Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Dunlop
Knee Boots, Size 13, 6" H, Black, Plain, PR (Discontinued)
Mfr # 8610300
Zoro # G1691803
This Product is Discontinued
Key Features
- Color Black
- Size 13
- Gender Men's
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8610300
- Zoro # G1691803
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | D |
Boot Height | 6 in |
Height | 6" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.