Shop All Overboots and Overshoes
Dunlop
Knee Boots, Size 13, 17" H, Yellow, Plain, PR
Mfr # 8805000
Zoro # G8927554
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Gender Men's
- Toe Type Plain
- Waterproof No
- Closure Type Adjustable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 8805000
- Zoro # G8927554
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 13 |
Footwear Width | D |
Fits Footwear Size | 13 |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 13, Style Number 88050, Boot Height 17 in, Men's, Metatarsal Guard No, Size 13, Waterproof No, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, White/Red, 2 Faces, Wall/Ceiling Mounting (CCRRC)
- NMC Electrical Marker, 240 Volts, Pk25 (JL22006O)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- DUNLOP Knee Boots, Size 14, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- DUNLOP Overboots, Mens, XS, Button Tab, Ylw, PVC, PR (8802000)
- DUNLOP Knee Boots, Size 9, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overshoes, Men, M, Pull On, Blk, PVC, PR (8601000)
- TALON TRAX Overboot, Men, 11, Adj Strap, Yllw, Rubbr, PR (4T272)
- Dunlop Overboots and Overshoes