Shop All Rubber Boots
Dunlop
Knee Boots, Size 13, 16" H, White, Plain, PR
Mfr # 810111333
Zoro # G1325055
product price: $34.15
/pr
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Safety Loc
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 810111333
- Zoro # G1325055
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Safety Loc, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, Flammable Gas w Picto (DOTP-0038-PS)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Medium, Light Blue (JKC9023SPLB)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (665-09)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- DUNLOP Knee Boots, Size 9, 16" H, White, Plain, PR (810110933)
- DUNLOP Knee Boots, Size 8, 16" H, White, Plain, PR (8101100)
- DUNLOP Knee Boots, Size 6, 16" H, White, Plain, PR (8101100)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 11 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 13 (PAN3P/5353AZ531-13)
- Dunlop Foot Protection