Shop All Rubber Boots
Dunlop
Knee Boots, Size 12, 16" H, Black, Plain, PR
Mfr # 8968000
Zoro # G2434135
product price: $36.45
/pr
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Mild Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8968000
- Zoro # G2434135
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PGG-06-XXL)
- AVENGER SAFETY FOOTWEAR Size 8 BUILDER SOFT TOE PR, WOMENS PR (A8675-8M)
- NMC Company Vehicles Only Sign, TM138J (TM138J)
- CAROLINES TREASURES Red Fish Machine Washable Memory Foam Mat (8807RUG)
- DUNLOP Knee Boots, Size 9, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 7, 16" H, Black, Plain, PR (8968000)
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (ND68A93.CH)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 6 (8677533)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 010)
- Dunlop Foot Protection