Shop All Rubber Boots
Dunlop
Knee Boots, Size 11, 16" H, Black, Plain, PR
Mfr # 8968000
Zoro # G1482406
product price: $33.85
/pr
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Mild Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8968000
- Zoro # G1482406
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 11 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EP MINERALS Absorbent Oil Clay 8Lb (7508)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-623BO/9L)
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 9, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Size 7 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 4 (8677533)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- Dunlop Foot Protection