Shop All Plain-Toe Work Boots and Shoes
Dunlop
Knee Boots, Size 10, 15" H, Black, Plain, PR
Mfr # 8990400
Zoro # G0005993
product price: $54.59
/pr
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8990400
- Zoro # G0005993
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 16 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Heel Height | 1/2 in |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Hard Hat Headlamp Mount (48-73-1090)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- BRADY Arrow Tape, Black/Green, 4 In. W, 91408 (91408)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 13, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 5, 15" H, Black, Plain, PR (8990400)
- DUNLOP 10 Men's Black (EC02A33)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- Dunlop Foot Protection