Shop All Steel Toe Boots
Dunlop
Flex 3 16inH Steel Toe PVC Knee Boots Size 5
Mfr # 899080533
Zoro # G909768039
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Type Steel
- Boot Height 15 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 899080533
- Zoro # G909768039
- UPC # 791079150801
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Boot Height | 15 in. |
Details
Gender | Men's |
Toe Type | Steel |
Description
Specially designed Power-Lug cleated outsole delivers superior slip resistance and stands up to wear and tear. Removable air cushion insole adds comfort, and steel shank provides firm arch support. Kick-off lugs for easy removal. 100% waterproof, seamless, polyblend PVC compound. Ideal for food processing, lawn care, dairies, oil and refinery work, utility work and more. ASTM F2413-05 compliant. Specify Men's medium width in whole sizes 5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Blue, Form Fitting Trek Dry(R) (MFF-03-008)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- CARHARTT 9-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9.5W)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CARHARTT 11 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11M)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- FLORSHEIM Size 8-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- CARHARTT 13 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 13W)
- Dunlop Foot Protection