Shop All Plain-Toe Work Boots and Shoes
Dunlop
Flex 3 16inH Plain Toe PVC Knee Boots Size 7
Mfr # 899040733
Zoro # G709767966
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Type Plain
- Boot Height 15 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 899040733
- Zoro # G709767966
- UPC # 791079150719
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Boot Height | 15 in. |
Details
Gender | Men's |
Toe Type | Plain |
Description
Specially designed Power-Lug cleated outsole delivers superior slip resistance and stands up to wear and tear. Removable air cushion insole adds comfort, and steel shank provides firm arch support. Kick-off lugs for easy removal. 100% waterproof, seamless, polyblend PVC compound. Ideal for food processing, lawn care, dairies, oil and refinery work, utility work and more. Specify Men's medium width in whole sizes 5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- MARCOM Marcom Training Booklet: Office Safety, Includes One-Page Quiz, English/Spanish, PK15 (B0000200EM)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- 3M Reading Glasses, +2.00, Clear, Anti-Fog (SF620SGAF)
- DUNLOP Knee Boots, Size 14, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 12, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 130)
- Dunlop Plain-Toe Work Boots and Shoes