Shop All Plain-Toe Work Boots and Shoes
Dunlop
Flex 3 16inH Plain Toe PVC Knee Boots Size 15
Mfr # 899041533
Zoro # G009767949
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Type Plain
- Boot Height 15 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 899041533
- Zoro # G009767949
- UPC # 791079150795
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Boot Height | 15 in. |
Details
Gender | Men's |
Toe Type | Plain |
Description
Specially designed Power-Lug cleated outsole delivers superior slip resistance and stands up to wear and tear. Removable air cushion insole adds comfort, and steel shank provides firm arch support. Kick-off lugs for easy removal. 100% waterproof, seamless, polyblend PVC compound. Ideal for food processing, lawn care, dairies, oil and refinery work, utility work and more. Specify Men's medium width in whole sizes 5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Headgear, For Use With Tuffmaster visors Blue (10078371825017)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6000 10W)
- SIGNMISSION Parking Lot Sign Enter Sign Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23426 (A-1218-23426)
- TUFTILE ADA Pad, Brick Red, 2 ft. x 2 ft. (TT2424-SA-BRD-1)
- DUNLOP Knee Boots, Size 10, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 13, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- DUNLOP 11 Men's Black (EC02A33)
- DUNLOP 10 Men's Black (EC02A33)
- DUNLOP Knee Boots, Size 14, 15" H, Black, Plain, PR (8990400)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 075)
- Dunlop Foot Protection