Dunlop

Dunlop GCB95F-U Cry Baby Classic Fasel Inductor Wah Pedal


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Dunlop Cry Baby Classic uses Italian-made Fasel inductors - the same kind used on the very first wah effects pedals, including the legendary Cry Baby. The Fasel inductors were for a long time, but Dunlop's been able to bring the back, giving you the same incredible harmonics and that signature vocal sweep heard on countless classic recordings. The Cry Baby Classic sports the familiar, rugged, time-proven Cry Baby body style, including heavy die cast construction and a Hot Potz potentiometer. Give your rig that true vintage tone with the Dunlop Cry Baby Classic

Features
  • Sports Italian-made Fasel Inductors
  • Heavy die cast construction
  • 100K ohm Hot Potz potentiometer
  • Requires a 9V battery or AC adapter
Specifications
  • Pedal Type: Wah
  • Inputs: 1 x Instrument
  • Outputs: 1 x 1/4"
  • Batteries: 1 x 9V
  • Height: 4"
  • Width: 6"
  • Depth: 10"
  • Weight: 3.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.