Dunlop DBS45105-U 0.45-0.105 Guage Medium Stainless Steel Bass Guitar 4-String Set
Mfr # DBS45105-U
Zoro # G103868962
Product Information
- Brand Dunlop
- MFR # DBS45105-U
- Zoro # G103868962
- UPC # 710137030909
- Country of Origin China
- Category Indoor Game Tables
Description
Get thundering lows with a bit of brilliance with Dunlop DBS45105 stainless steel bass strings. Dunlop bass strings are used by professionals the world over. They're perfect for traditionalists, pick players, slappers, and anyone who wants big low end and mid-range growl. The Dunlop DBS45105 stainless steel bass strings use a carefully selected core-to-wrap ratio for big dynamic range and great balance. Your bass will love the bright and punchy tone of these all-steel strings. Grab a set of Dunlop DBS45105 stainless steel bass strings and hear the difference today.
Features- For 4-String Bass
- Stainless steel core and wraps
- Guitar Type: Electric Bass
- Gauges: 0.045, 0.065, 0.085, 0.105
- Winding Type: Round
- Core Material: Steel
- Winding Material: Stainless Steel
- Scale Length: Long
- Country of Origin: United States
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Cable Asm (753-05266)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- KOHLER Gasket Exhaust Manifold (25 041 11-S)
- OREGON Straight Valve Innertube (71-105)
- RYTHM BAND Rhythm Band Instruments 377681 Rhythm Band Elementary Latin Music Set (377681)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- ARACHNID Arachnid E670ARA Cricket Pro 670 Electronic Dart Board (E670ARA)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- SPORTIME SOFT-RING TOSS GAME (FF814)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (C11-5)
- ELKADART Elkadart 21-2329-18 Razor Steel Tip Darts; Multi-Color - 18 g (21-2329-18)
- Dunlop Indoor Game Tables