Shop All Waders
This Product is Discontinued
Dunlop
Chest Waders, Neoprene, Size 9, Black, PR (Discontinued)
Mfr # LJ2HD43.42
Zoro # G407968979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 9
- Insulated Yes
- Metatarsal Guard No
- Color Black
- Standards EN ISO 20345:2011 S5 CI CR SRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 9 |
Details
Item | Full Safety Neoprene Chest Waders |
Insulated | Yes |
Metatarsal Guard | No |
Color | Black |
Standards | EN ISO 20345:2011 S5 CI CR SRC |
Style Number | LJ2HD43 |
Gender | Unisex |
Oil Resisting Sole | No |
Waterproof | Yes |
Midsole Material | Metal |
Chain Saw Cut Resistant | No |
Wader Style | Chest |
Metatarsal Guard Style | None |
Insulation Type | Purofort |
Description
Full Safety Neoprene Chest Waders, Unisex, Size 9, Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.