Shop All Rubber Boots
Dunlop
Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 4
Mfr # 8677633
Zoro # G6255678
product price: $23.59
/pr
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8677633
- Zoro # G6255678
- UPC # 791079156384
- Country of Origin United States
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 4 |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 4 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Bay-Loc, Insulated No, Size 4, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Men's Activewear Universal-Fit Cold Weather Glove(Black & Grey) (CC10005)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- TALON TRAX Overboot, Men, 9, Adj Strap, Yllw, Rubber, PR (4T270)
- NANO MAGIC Defog it, Anti Fog 15mL Kit, 1ct (9271501DFI)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 14 (8677633)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 6 (8677633)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 8 (8677633)
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (OD60A93.CH)
- DUNLOP Men's Boots 8 US Gray 1 pair (MZ2LE02.08)
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (NE68A93)
- DUNLOP Size 15 Men's Steel Rubber Boot, Black (8990800)
- Dunlop Rubber Boots