Shop All Rubber Boots
Dunlop
Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5
Mfr # 8677533
Zoro # G6298551
Best Seller
product price: $20.19
/pr
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Bay-Loc
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8677533
- Zoro # G6298551
- UPC # 791079156261
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Bay-Loc, Insulated No, Size 5, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG222PF420)
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21DL14)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 3 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 9 (8677533)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Rubber Boots, 7, Unisex, PR1 (MZ2LE02)
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- Dunlop Rubber Boots