Shop All Rubber Boots
Dunlop
Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 3
Mfr # 8677533
Zoro # G6250881
Best Seller
product price: $20.95
/pr
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Bay-Loc
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8677533
- Zoro # G6250881
- UPC # 791079156247
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 3 |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 3 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Bay-Loc, Insulated No, Size 3, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Split Leather Palm, Gry/Red, M, PK12 (85-7512J/M)
- MIDWEST RAKE Spiked Shoes, 3/4" Spikes, PR (46108)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 6 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 14 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 9 (8677533)
- DUNLOP Men's Safety Toe Boots 9 US Gray 1 pair (MZ2LE02.09)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (NE68A93)
- DUNLOP Rubber Boots, 7, Unisex, PR1 (MZ2LE02)
- Dunlop Foot Protection