Shop All Rubber Boots
Dunlop
Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 10
Mfr # 8677533
Zoro # G6262571
Best Seller
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Bay-Loc
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 8677533
- Zoro # G6262571
- UPC # 791079156315
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Bay-Loc, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "4", 2" Circle, Fluorescent Pink, 500/Roll (DL6772)
- HONEYWELL Replacement Wall Bracket, Eyewash Acc (32-000105-0000)
- TAPCO Led Baton, Red, 21" (3761-00006)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, M (V1070160U-M)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 9 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 13 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 7 (8677533)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Knee Boots, Size 7, 16" H, Black, Plain, PR (8968000)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- Dunlop Rubber Boots