Shop All Overboots and Overshoes
Dunlop
Boots, XS, Pull On, PVC, Cleated, Black, PR
Mfr # 8601000
Zoro # G8926872
original price:
$24.78
5% off
new price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Ankle
- Safety Criteria Non-Metallic, Plain Toe, Waterproof
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8601000
- Zoro # G8926872
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 5 |
Footwear Width | D |
Height | 4" |
Fits Shoe Size | 4 to 5 |
Boot Height | 4 in |
Fits Footwear Size | 4 to 5 |
Description
Overshoe, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 4 to 5, Style Number 86010, Boot Height 4 in, Men's, Metatarsal Guard No, Size 5, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Float Probe, For X-am 7000 (6802337)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 9ft.Auth...Belt (MSR630D-YW-AUTHYB-90)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30R)
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, M, 1 Pair (8602000)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- DUNLOP 12 Latex Hazmat Booties, XXL (97591-XXL)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, S, 1 Pair (8602000)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, PR (TTCOMPXXL)
- Dunlop Overboots and Overshoes