Shop All Overboots and Overshoes
Dunlop
4 FlexOThane PVC Overshoes, L
Mfr # 86010-L
Zoro # G107466362
Sold in multiples of 6 for $223.50
$223.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Toe Type Plain Toe
- Waterproof Yes
- Height 4in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 86010-L
- Zoro # G107466362
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 4in |
Details
Color | Black |
Material | PVC |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Footwear |
Slip Resistant Sole | Yes |
Footwear Shank Type | Overshoe |
Description
Dunlop 86010 PVC Overshoes features an injected molded seamless construction This kick off lug for easy onoff is essential for overshoe and overboot protection The FlexOThane PVC construction of the 86010 makes this oveshoe essential during cold weather for its supreme flexibility
- •Injected molded seamless construction
- •Excellent cold weather flexibility
- •Self-cleaning, slip resistance outsole
- •Kick off lug for easy on and off
- •Fits over most work shoes and boots
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- POLAR PLUS Replacement Liner, Thinsulate(R), Mens, 13 (FW-6100-13)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7010)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Large (MG402/L)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, XL, 1 Pair (8602000)
- DUNLOP Boots, XS, Pull On, PVC, Cleated, Black, PR (8601000)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- Dunlop Overboots and Overshoes