Shop All Overboots and Overshoes
Dunlop
17inH Black PVC Overboots XS
Mfr # 86030XS33
Zoro # G109767955
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Insulated No
- Waterproof Yes
- Gender Men's
- Boot Height 17 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 86030XS33
- Zoro # G109767955
- UPC # 791079107201
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Boot Height | 17 in. |
Details
Toe Type | Plain |
Insulated | No |
Waterproof | Yes |
Gender | Men's |
Upper Material | PVC |
Description
Protect your expensive boots and shoes from muck with these super durable overboots. PVC Flex-O-Thane construction provides superior chemical resistance and cold-weather flexibility. One-piece construction means no failed seams and total waterproof protection. Slip-resistant sole keeps you firmly on your feet. Wide-opening top with snap-down flap. Kick-off lugs help you slip in and out of boots without hassle. Fit over most boots and shoes. Specify Men's shoe size: XS 4-5, S 6-7, M 8-9, L 10-11, XL 12-13 or 2XL 14-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- ILC DOVER Filter, HEPA, Magenta, 50 PK, NIOSH TC-21C-0848 (S-4002-25)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Overboots, Mens, XS, Button Tab, Ylw, PVC, PR (8802000)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, XL, 1 Pair (8602000)
- DUNLOP Knee Boots, Size 9, 17" H, Yellow, Plain, PR (8805000)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Yellow, PVC, PR (35113)
- Dunlop Foot Protection