Shop All Plain-Toe Work Boots and Shoes
Dunlop
12 Men's Black
Mfr # EC02A33
Zoro # G8500899
product price: $175.99
/pr
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Steel
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # EC02A33
- Zoro # G8500899
- Country of Origin Netherlands
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Footwear Size | 12 |
Description
Work Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- DUNLOP 11 Men's Black (EC02A33)
- DUNLOP 10 Men's Black (EC02A33)
- DUNLOP Knee Boots, Size 12, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 5, 15" H, Black, Plain, PR (8990400)
- TAYLOR Rubber Spreader Boots - White, PR (960027)
- Dunlop Plain-Toe Work Boots and Shoes