Shop All Overboots and Overshoes
Dunlop
12 Latex Hazmat Booties, L
Mfr # 97591-L
Zoro # G907469426
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hazard Protection Type Overshoe
- Color Yellow
- Material Rubber
- Waterproof Yes
- Height 12in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 97591-L
- Zoro # G907469426
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | L (7-9) |
Height | 12in |
Details
Hazard Protection Type | Overshoe |
Color | Yellow |
Material | Rubber |
Waterproof | Yes |
Item | Footwear |
Slip Resistant | Yes |
Description
The Dunlop 97591 are 100 waterproof yellow latex hazmat boot covers The 97591 features a dipped construction and contain a ribbed and textured sole These 12'' boot covers are essential for spill cleanups, municipalities, and utilities Caution products containing natural rubber latex may cause allergic reaction in some individuals
- •100% waterproof
- •Dipped construction
- •.60mm latex rubber
- •Ribbed and textured sole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-2X)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELS1RNE (CELS1RNE)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- DUNLOP 12 Latex Hazmat Booties, XXL (97591-XXL)
- DUNLOP 12 Latex Hazmat Booties, XL (97591-XL)
- DUNLOP 4 FlexOThane PVC Overshoes, L (86010-L)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, M, 1 Pair (8602000)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- ADVANTAGE PRODUCTS TREDS 17in Rubber Slush Boots, Men's, Black, Size 10.5-11.5, 1 Pair (17852)
- Dunlop Overboots and Overshoes