Shop All Overboots and Overshoes
Dunlop
10inH PVC Overboots, Yellow XS
Mfr # 88020XS33
Zoro # G609768087
original price:
$39.49
17% off
new price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Insulated No
- Waterproof Yes
- Gender Men's
- Upper Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 88020XS33
- Zoro # G609768087
- UPC # 791079110942
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Boot Height | 10 in. |
Details
Toe Type | Plain |
Insulated | No |
Waterproof | Yes |
Gender | Men's |
Upper Material | PVC |
Description
Protect your expensive boots and shoes from muck with these super durable overboots. PVC Flex-O-Thane construction provides superior chemical resistance and cold-weather flexibility. One-piece construction means no failed seams and total waterproof protection. Slip-resistant sole keeps you firmly on your feet. Wide-opening top with snap-down flap. Kick-off lugs help you slip in and out of boots without hassle. Fit over most boots and shoes. Specify Men's shoe size: XS 4-5, S 6-7, M 8-9, L 10-11, XL 12-13 or 2XL 14-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 7M, PR (807-6003 7M)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, XS, 1 Pr (8602000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, L, 1 Pair (8602000)
- DUNLOP Overshoes, Men, M, Pull On, Blk, PVC, PR (8601000)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 02, PR (11714)
- Dunlop Foot Protection