Shop All Coffee and Tea
Dunkin
Milk Chocolate Hot Cocoa K-Cup Pods, PK22 PK
Mfr # 881334012613
Zoro # G202683589
product price: $39.15
/pk 22, $1.78/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Milk Chocolate
- Net Weight 0.4 lbs
- Size Single Serving
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunkin
- MFR # 881334012613
- Zoro # G202683589
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Cocoa |
Beverage Package & Style | K-Cup |
Beverage Flavor | Milk Chocolate |
Net Weight | 0.4 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Cocoa |
Description
Cozy up to the warm, chocolately taste of Dunkin' Donuts Hot Chocolate, fresh from your Keurig brewer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Knob 2 D, Pointer (0595 061)
- TABLECRAFT Corkscrew, Winged (1225)
- STANLEY Stanley 11-080 Blade Disposal Container (11-080)
- VICTOR ALLEN 2.0 Organic Peruvian Coffee Single Serve Cup, PK80 (FG014530RV)
- DUNKIN K-Cup Pods, Original Blend, PK88, 88PK (400845)
- DUNKIN Coffee, 7.7 oz Net Wt, Ground, PK22 (881334012798)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012699)
- DUNKIN French Vanilla Iced Coffee Drink, 137 oz Bottle, 12PK (049000072396)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012682)
- DUNKIN Mocha Iced Coffee Drink, 13.7 oz Bottle, 12PK (049000072389)
- 230 WEST Rainforest Select, Decaf, 4-Cup, 100PK (40040002)
- Dunkin Beverages