Shop All Coffee and Tea
Dunkin
French Vanilla Iced Coffee Drink, 137 oz Bottle, 12PK
Mfr # 049000072396
Zoro # G507205080
original price:
$55.45
19% off
new price: $44.39
/pk 12, $3.70/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bottle
- Beverage Flavor French Vanilla
- Coffee Roast/Tea Type Coffee Drink
- Net Weight 13.7 oz
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunkin
- MFR # 049000072396
- Zoro # G507205080
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Beverages |
Beverage Package & Style | Bottle |
Beverage Flavor | French Vanilla |
Coffee Roast/Tea Type | Coffee Drink |
Net Weight | 13.7 oz |
Description
The same great Dunkin taste in a convenient, ready to drink package Smooth and sweet, french vanilla flavor makes a wonderfully decadent treat Stock up your fridge or cooler, and keep a serving within easy reach at work, at home or at play Contains real coffee and milk 290 calories per servingeach container constitutes one serving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Heater, Food - 120V 825W (6150-36)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7100-F)
- CASCADIAN FARM Cascadian Farm Organic Oats & Honey Granola 44 oz. Bag, PK4 (21908-12772)
- MCCORMICK McCormick Culinary Dill Weed 5 oz. Container, PK6 (900210217)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012675)
- DUNKIN K-Cup Pods, Original Blend, PK88, 88PK (400845)
- DUNKIN Mocha Iced Coffee Drink, 13.7 oz Bottle, 12PK (049000072389)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012699)
- DUNKIN Coffee, 7.7 oz Net Wt, Ground, PK22 (881334012798)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (7596)
- COFFEE MATE Liquid Coffee Creamer, Caramel Cho, PK50 (NES STCRMCRMR)
- Dunkin Beverages