Shop All Coffee and Tea
Dunkin
Coffee, 8.14 oz Net Wt, Ground, PK22
Mfr # 881334012682
Zoro # G305310375
original price:
$21.85
6% off
new price: $20.45
/pk 22, $0.93/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor French Vanilla
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Package Style Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunkin
- MFR # 881334012682
- Zoro # G305310375
- UPC # 881334012682
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | French Vanilla |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Package Style | Pod |
Net Weight | 8.14 oz |
Package Weight | 0.37 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Dunkin Donuts(R) |
Description
Coffee, Net Weight 8.14 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.37 oz, Sub-Brand Dunkin Donuts(R), Beverage Flavor French Vanilla, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Beige, 12 in. L, Plastic (PCT12BG)
- BLODGETT Gy6.35 Halogen Bulb 20W 12V (53101)
- WILBUR CURTIS Water Valve 3/8" X 3/8" Hose 120V (WC-826)
- TANG Beverage Tang Orange 72 oz. 4.5lbs, PK6 (00043000032947)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012675)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012699)
- DUNKIN K-Cup Pods, Original Blend, PK88, 88PK (400845)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (7596)
- DUNKIN Mocha Iced Coffee Drink, 13.7 oz Bottle, 12PK (049000072389)
- DUNKIN Coffee, 7.7 oz Net Wt, Ground, PK22 (881334012798)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5FR)
- Dunkin Beverages