Shop All Sheet Gaskets
Dundas Jafine
Gasket Set W/Cap 4In White
Mfr # EZFXZW
Zoro # G707043840
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dundas Jafine
- MFR # EZFXZW
- Zoro # G707043840
- UPC # 60672803002
- Country of Origin Canada
- Category Sheet Gaskets
Dimensions
Size | 4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Medium Otis Decorative Fretwork Wall Panels in Architectural Grade PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16OTS)
- LCN Aluminum Track 20303038 (20303038AL)
- ZORO SELECT Hole Plug, Hole D 3/16 In, Blk, PK25 (1ELT9)
- STERLING SEAL & SUPPLY 230 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD230X250)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 15" L, 15" W (BULK-FGSM-AN-5)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 8" (V96008)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 15" L, 15" W (BULK-FGSM-AH-13)
- SANITUBE PTFE Bevel Seat Gasket, 2 (GBST-200)
- DIXON Clamp Gasket, Buna-N, Black, 6" (40MP-U600)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 4" Tube (ZUSA-SG-V-4)
- Dundas Jafine Sheet Gaskets