Shop All Washers and Dryers
Dundas Jafine
Dundas Jafine LPVB4Z 4 in. 3-Louver Dryer Vent Hood; White
Mfr # LPVB4Z
Zoro # G004029165
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dundas Jafine
- MFR # LPVB4Z
- Zoro # G004029165
- UPC # 60672270071
- Country of Origin China
- Category Washers and Dryers
Description
Louvered style vent hood. 3 louver design exhausts air more efficiently. Ideal for use in clothes dryer, kitchen and bathroom exhausts. 8 screw mount positions for easy installation access. Low profile beveled edges. Louvers are rounded, reinforced and have specially designed ends to prevent them from coming out easily.
Specifications- Color: White
- Size: 4"
- Country of Origin: Canada
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-CR-52)
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53545)
- DUNDAS JAFINE Dundas Jafine Inc. Flexible Aluminum Louvered Dryer Vent Kit MLFVK48E (MLFVK48E)
- ALMO Smart Front Load Washer and Electric Dryer Set (WF45B6300AW-E-KIT)
- CHAMBERLAIN Opener Dr Wi-Fi Dc Belt Drv Hi (B4603T)
- EQUATOR 3.5 cu.ft. Compact Electric Standard Dryer with Refresh function Sensor Dry Wrinkle guard (ED 860)
- LAMBRO Plastic Lint Trap Kit (211LC)
- ZIPWALL Zipwall ZDC 4 x 8 ft. Zipdoor Commercial (641877202885)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER/DRYER STACK)
- Dundas Jafine Washers and Dryers