Dundas Jafine

Dundas Jafine Inc. BPSH4WZW 4 in. White ProShield Dryer Vent Hood


product price: $40.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Dryer vent hood
  • Spring loaded damper system offers complete noise control with no flapping louvers or dampers during inclement weather
  • When the dryer, bath fan, or exhaust is turned on, the air forces the damper open allowing the air to exhaust
  • When the appliance is turned off, the damper is pulled to a secure, closed position
  • UV resistant coating to prevent the cap from discoloring
  • Paintable to match the exterior of your home
  • Includes 4" x 10" aluminum tail piece
  • White
  • 4"
  • Length: 5
  • Width: 6.75
  • Height: 11
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.