Shop All Ducting & Venting
Dundas Jafine
DUNDAS JAFINE BPC1225 Flexible Insulated Duct, 5000 fpm, Polyester
Mfr # BPC1225
Zoro # G904258085
Free Shipping & Returns
$96.95
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
- Brand Dundas Jafine
- MFR # BPC1225
- Zoro # G904258085
- UPC # 60672287048
- Country of Origin Canada
- Category Ducting & Venting
Description
DUNDAS JAFINE's flexible insulated duct is UL 181 listed as a class 1 air duct and bears the UL mark. This duct consists of a flexible helix core made of two-ply polyester laminate and corrosion-resistant galvanized wire. It is surrounded by a blanket of formaldehyde-free, fiberglass insulation, that helps to reduce heat and cool loss as well as jacketed by a heavy-duty, fire retardant, black polyethylene vapor barrier. Flexible insulated duct can be installed in place of galvanized pipe in most applications. In addition, due to its flexible nature, the need for elbows is eliminated, allowing for ease of installation in difficult to reach areas. This duct is ideal for use in general ventilation applications including heating, air conditioning, intake and exhaust.
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
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900400012)
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- DAYTON Motor, 1/20 HP, 1000 RPM, 120V, Sh Pole, 1.4A (1VLC5)
- DUNDAS JAFINE 4 INCH CLAMP DRYER (MC4ZW)
- DUNDAS JAFINE 4 TO 3 ALUMINUM DECREASER (RA43)
- DUNDAS JAFINE ALUMINUM DUCT 4X8 (MFX48)
- DUNDAS JAFINE Dundas Jafine Inc. TD450 4 in. X 50 ft. Aluminum ProFlex Dryer Transition Duct (TD450)
- DUNDAS JAFINE Duct Semi-Rigid Alum 4Inx5Ft (MFX45X)
- DUNDAS JAFINE 4 ALUMINUM VENT HOOD (PVB4EAL)
- MASTER FLOW 6 in. Goose Neck Vent Roof Cap in Black (GNV6BL)
- Dundas Jafine Ducting & Venting