Dundas Jafine

DRYER VENT DUCT 4""X5' (Discontinued)


This Product is Discontinued
Shop for all Ducting & Venting

Key Features

  • Duct Fitting Duct Size 4 in x 5 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Duct Fitting Duct Size 4 in x 5 ft

Description

Dundas Jafine ProFlex 5 ft. L X 4 in. D Silver Aluminum Dryer Vent Duct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.