Shop All Vent Caps
Dundas Jafine
Cap Exhaust Brown 4In
Mfr # LC4BXZW
Zoro # G707044175
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Size (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dundas Jafine
- MFR # LC4BXZW
- Zoro # G707044175
- UPC # 60672270743
- Country of Origin Canada
- Category Vent Caps
Dimensions
Fits Duct Size (In.) | 4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA24)
- AIR SYSTEMS INTL Replacement Filter Kit (BB15-FKW)
- JOHNSON CONTROLS Cblnetwork75, 75Ft, Cblnetwork75 (CBL-NETWORK75)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- DUNDAS JAFINE 4 in. X25' R6 Insulated Duct (BPC425R6)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 6 In (VH1-6)
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In (VH1-3)
- BROAN Ducts (634)
- PLASTIC SUPPLY End Cap, 14 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA14)
- BLUEPRINTS 3 in. PelletVent Pro Square Horizontal Cap, Stainless Steel (BL2086595)
- Dundas Jafine Vent Caps