Shop All Vent Adapters
Dundas Jafine
Barricade Vent Pest Wht
Mfr # PBH50WZW
Zoro # G307044179
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Duct Size (In.) Fits 3 in & 4 in. Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dundas Jafine
- MFR # PBH50WZW
- Zoro # G307044179
- UPC # 60672602124
- Country of Origin China
- Category Vent Adapters
Dimensions
Fits Duct Size (In.) | Fits 3 in & 4 in. Caps |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Condensate Pan Kit, 40m (S1-328-16424-000)
- DIAL MFG HOOK UP KIT PLSTC 1/4"" (4472)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20241.8 12PK)
- NORITZ Bird Screen For 3" Pvc Pipe Termination (VT3-PVCS)
- CAMCO FLYING INSECT SCREEN-ATWOOD AFMD MODEL FURNACES (42155)
- CAMCO FLYING INSECT SCREEN-RS600, DOMETIC REFRIGERATOR, 3PK BAGGED (42149)
- AIR-VENT Air Vent 212959 Auto Foundation Ventilation; Gray (212959)
- CAMCO FLYING INSECT SCREEN-RS500, REFRIGERATOR, 3PK BAGGED (42148)
- BROAN Radiation Damper (RD1)
- DURAVENT 8" BVENT 1/4" Univ Adapter Female (8BVAF)
- Dundas Jafine Vent Adapters