Dumond

Tilt Wash, Ready to Use, 5gal


product price: $168.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Concrete Cleaner
  • For Use On Surface Material Concrete
  • Application Removes Barrier-Type Form Release Agents Known As Bond-Breakers From Tilt-Up or Off-Form Concrete Prior to The Application of Paints, Coatings, and Sealers
  • Container Size 5 gal
  • Container Type Pail
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Details

Item Concrete Cleaner
Sub-Category Concrete Cleaner
For Use On Surface Material Concrete
Application Removes Barrier-Type Form Release Agents Known As Bond-Breakers From Tilt-Up or Off-Form Concrete Prior to The Application of Paints, Coatings, and Sealers
Container Type Pail
Color Orange
Product Form Liquid
Features Non-Caustic
Base Type Water
Application Method Brush, Roll, Spray
Use Location Exterior
Flammability Non-Flammable
Materials Removed Barrier-Type Form Release Agents
Strength Professional Strength
For Use On Concrete
Remover Type Concrete Cleaner
Contains Alkyl Benezenesulfonic Acid
Odorless No
Scent Citrus
Biodegradable Yes

Description

Concrete Cleaner, Materials Removed Barrier-Type Form Release Agents, Remover Type Concrete Cleaner, Contains Alkyl Benezenesulfonic Acid, Base Type Water, Product Form Liquid, Container Size 5 gal, Application Removes Barrier-Type Form Release Agents Known As Bond-Breakers From Tilt-Up or Off-Form Concrete Prior to The Application of Paints, Coatings, and Sealers, For Use On Concrete, Use Location Exterior, Odorless No, Container Type Pail, Application Method Brush, Roll, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.