Dumond

Smart Strip Marine, 5gal


product price: $324.96
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Flammability Non-Flammable
  • Base Type Water
  • Container Type Pail
  • For Use On Carved and Molded Marine Substrates, Fiberglass, Wood, Metal, Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Details

Color White
Flammability Non-Flammable
Base Type Water
Container Type Pail
For Use On Carved and Molded Marine Substrates, Fiberglass, Wood, Metal, Steel
Contains Benzyl Alcohol, Glycolic Acid
Application Method Brush, Roll, Spray
Use Location Exterior, Interior
Materials Removed Acrylic, Elastomeric Coating, Epoxy Coating, Oil, Urethane Coating, Paint
Strength Professional Strength
Features Does Not Contain Dangerous Methylene Chloride or Hazardous NMP
Item Marine Paint Remover
Remover Type Paint Remover
Application Removes Oil, Water, and Acrylic-Based Paints, Epoxies, Urethanes, and Elastomeric Coatings
Sub-Category General Purpose Paint & Coating Removers
Odorless No
Biodegradable Yes
Product Form Liquid
Scent Aromatic

Description

Marine Paint Remover, Materials Removed Acrylic, Elastomeric Coating, Epoxy Coating, Oil, Urethane Coating, Paint, Remover Type Paint Remover, Contains Benzyl Alcohol, Glycolic Acid, Base Type Water, Product Form Liquid, Container Size 5 gal, Application Removes Oil, Water, and Acrylic-Based Paints, Epoxies, Urethanes, and Elastomeric Coatings, For Use On Carved and Molded Marine Substrates, Fiberglass, Wood, Metal, Steel, Use Location Exterior, Interior, Odorless No, Container Type Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.