Shop All Paint Removers
Dumond
Smart Strip Advanced Paint Remover, 5 Gallon
Mfr # 3305
Zoro # G5106577
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 5 gal
- Application Method Airless Spray, Brush, Roller
- Base Type Water
- Green Environmental Attribute Does Not Contain Methylene Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 3305
- Zoro # G5106577
- UPC # 027691033056
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Liquid, Container Size 5 gal, Application Removes Multiple Types of Coating From Almost Any Substrate, For Use On Brick, Concrete, Decking, Fiberglass, Glass, Metal, Plaster, Stone, Tile, Wood, Use Location Exterior, Interior, Odorless Yes, VOC Content Weight Percentage Less Than 2 Percent, Container Type Bucket, Application Method Airless Spray, Brush, Roller, Biodegradable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER 25 mm Round Trim Paint Brush (6250 0025)
- RUST-OLEUM Rust Preventative Spray Paint, International Red, Gloss, 15 oz (209717)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/2)
- 3M Spray Gun Cup Lid, S4 Type, Plastic (26005)
- DUMOND Smart Strip PRO Professional Strength Paint Remover, 5 Gallon (3350)
- DUMOND Smart Strip Advanced Paint Remover, 1 Quart (3332)
- DUMOND Smart Strip Advanced Paint Remover, 1 Gallon (3301)
- DUMOND Peel Away™ Laminated Paper, 10 Sheet Pack 39x39 inchs (1024)
- DUMOND Peel Away™ Peel Away ST-1 Steel Structures Paint Remover, 5 Gallon (1004)
- DUMOND Watch Dog Lift Away Soy-Based Smooth Surface Graffiti Remover, 5 Gallon (8205)
- DUMOND Citri-Lize Neutralizer and Mill Glaze Remover, 4 Ounce (2031)
- Dumond Paint Removers