Shop All Paint Removers
This Product is Discontinued
Dumond
Peel Away™ Peel Away After Strip, 22 Ounce (Discontinued)
Mfr # 3022
Zoro # G5107006
This Product is Discontinued
Key Features
- Color Clear
- Size 22 oz
- Application Method Scrub Brush, Spray, Wipe
- Base Type Water
- Container Size 22 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 3022
- Zoro # G5107006
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 22 oz |
Container Size | 22 oz |
Details
Color | Clear |
Application Method | Scrub Brush, Spray, Wipe |
Base Type | Water |
VOC Content | 0 g/L |
Item | Paint Remover Cleanup |
Application | Apply to Remove Residue After Coating Removal |
Sub-Category | General Purpose Paint & Coating Removers |
Features | Cleans Polishes and Preps All Marine Surfaces, Makes Final Clean-Up Easy When Using All Peel Away and Smart Strip Paint Removal Products, Prevents Residue From Clinging to Wood, Metal, Masonry and Fiberglass Surfaces After Stripping |
Product Form | Liquid |
Remover Type | Paint Cleanup Remover |
Strength | Full Strength |
Container Type | Spray Bottle |
Odorless | No |
For Use On | Fiberglass, Masonry, Metal, Wood |
VOC Content Weight Percentage | 0% |
VOC Compliant | Yes |
Use Location | Exterior, Interior |
Contains | Dibasic Ester |
Biodegradable | Yes |
Materials Removed | Paint |
Flammability | Non-Flammable |
Series | Peel Away After Strip |
Description
Paint Remover Cleanup, Materials Removed Paint, Remover Type Paint Cleanup Remover, Contains Dibasic Ester, Base Type Water, Product Form Liquid, Container Size 22 oz, Application Apply to Remove Residue After Coating Removal, For Use On Fiberglass, Masonry, Metal, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Spray Bottle, Application Method Scrub Brush, Spray, Wipe, Biodegradable Yes, Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.