Shop All Paint Removers
Dumond
Peel Away™ Laminated Paper, 13" x 300' Roll
Mfr # 1324
Zoro # G5100916
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 13 in x 300 ft
- Application Method Hand Apply
- Base Type Water
- Container Size 13 in x 300 ft
- Features Aids In The Effectiveness of All Dumond Paint Removal Products, Controls Lead-Dust Dispersal On Historic Restoration and Lead Remediation Projects By Adding Containment of Lead Based Paints and Hazardous Materials, Increases Dwell Time and Reduces Evaporation of All Dumond Paint Removal Products Especially When Temperatures Exceed 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 1324
- Zoro # G5100916
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 13 in x 300 ft |
Container Size | 13 in x 300 ft |
Details
Application Method | Hand Apply |
Base Type | Water |
Item | Paint Remover |
Features | Aids In The Effectiveness of All Dumond Paint Removal Products, Controls Lead-Dust Dispersal On Historic Restoration and Lead Remediation Projects By Adding Containment of Lead Based Paints and Hazardous Materials, Increases Dwell Time and Reduces Evaporation of All Dumond Paint Removal Products Especially When Temperatures Exceed 90 Degrees F |
Application | Apply Over Paint Removers to Keep Surface Protected and Encapsulate Any Removed Coatings |
Sub-Category | General Purpose Paint & Coating Removers |
Materials Removed | Paint |
Odorless | No |
Strength | Full Strength |
Remover Type | Paint Stripper and Remover |
Product Form | Paper |
For Use On | Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood |
VOC Content Weight Percentage | 0% |
Container Type | Roll |
Use Location | Exterior, Interior |
Description
Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Paper, Container Size 13 in x 300 ft, Application Apply Over Paint Removers to Keep Surface Protected and Encapsulate Any Removed Coatings, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Roll, Application Method Hand Apply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Feather Fill G2 Gallon - Gray, Gallon (100713)
- MR. LONGARM Ext Pole Twist-Lok 2'-4' (9224)
- ROCKSOLID Rust-Oleum 20X Deck Resurfacer Solid Tintable Tint Base Water-Based Acrylic Deck Resurface (300083)
- DIVERSIFIED BRANDS High Performance Clear (HWP103)
- DUMOND Smart Strip PRO Professional Strength Paint Remover, 5 Gallon (3350)
- DUMOND Graffiti Remover, Bucket, 64oz., Paste (8402)
- DUMOND Smart Strip Pro Paint Remover, 1 qt. (DU6080)
- DUMOND Peel Away™ Peel Away 1 Heavy-Duty Paint Remover, 5 Gallon Kit (1005N)
- DUMOND Watch Dog Lift Away Soy-Based Smooth Surface Graffiti Remover, 5 Gallon (8205)
- DUMOND Watch Dog Wipe Out Porous Surface Graffiti Remover, 5 Gallon (8405)
- GOOF OFF Klean Strip Green Paint and Varnish Stripper 32 oz (EKGS75016)
- Dumond Paint Removers