Shop All Paint Thinners
Dumond
Paint Remover, 1/4 gal., Brush/Roll/Spray
Mfr # 3352
Zoro # G7951397
product price: $29.98
/ea
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Method Brush, Roller, Spray
- Base Type Water
- Container Size 0.25 gal
- Green Environmental Attribute Does Not Contain Methylene Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 3352
- Zoro # G7951397
- UPC # 027691133527
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1/4 gal |
Container Size | 0.25 gal |
Description
Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Liquid, Container Size 0.25 gal, Application Architectural, Industrial, For Use On Brick, Concrete, Decking, Metal, Plaster, Stone, Tile, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Bucket, Application Method Brush, Roller, Spray, Biodegradable Yes, Color White, Coverage Area 50 sq ft/gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Brilliant Red, Water -Based (QT0391100)
- DEFT Semi-Gloss Clear Oil-Based Brushing Lacquer 1 gal (DFT011/01)
- GRACO 100 Mesh Graco 100 Mesh Gun Filter (218133)
- OLD MASTER Old Masters Semi-Transparent Red Mahogany Oil-Based Wiping Stain 1 gal (11401)
- DUMOND Paint Remover, 1 gal., Brush/Roll/Spray (3351)
- SUNNYSIDE Paint Remover, 1/4 gal., Solvent Base (63432)
- FLOOD Conditioner Paint Oil Base Qt (FLD4-04)
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 gal (GKPT94002P)
- SUNNYSIDE Xylol Solvent, Gallon (822G1S)
- SUNNYSIDE Low VOC Lacquer Thinner, 5 Gallon (477G5)
- TESTORS Enamel Thinner 1.75 oz (1156XT)
- Dumond Paint Thinners