Shop All Paint Thinners
Dumond
Paint Remover, 1 gal., Brush/Roll/Spray
Mfr # 3351
Zoro # G7951406
product price: $84.98
/ea
Free Shipping & Returns
$84.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Method Brush, Roller, Spray
- Base Type Water
- Container Size 1 gal
- Green Environmental Attribute Does Not Contain Methylene Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 3351
- Zoro # G7951406
- UPC # 027691133510
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Liquid, Container Size 1 gal, Application Architectural, Industrial, For Use On Brick, Concrete, Decking, Metal, Plaster, Stone, Tile, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Bucket, Application Method Brush, Roller, Spray, Biodegradable Yes, Color White, Coverage Area 50 sq ft/gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- SEYMOUR MIDWEST 16 oz 6 PK (16-55)
- FAMOWOOD 1 gal High Build Coating, High Gloss Finish, Clear (5050110)
- PFERD 4" Chip Paint Brush (89701)
- DUMOND Paint Remover, 1/4 gal., Brush/Roll/Spray (3352)
- KLEAN-STRIP Thinner Lacquer Gallon (GML170)
- KLEAN-STRIP Thinner Paint Ca Metal Can Qt (QKPT94003CA)
- SUNNYSIDE Lacquer Thinner, 1 gal. (477G1)
- SUNNYSIDE Lacquer Thinner, 1 qt. (45732)
- GOOF OFF Klean Strip Mineral Spirits Paint Thinner 1 qt (QKPT94003CA)
- RUST-OLEUM Paint Thinner, 1 gal. (190402)
- Dumond Paint Thinners