Shop All Degreasers
Dumond
Oil And Grease Remover, 5 Gal Pail, Liquid, Red/yellow
Mfr # 0959
Zoro # G7583073
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 Gal
- Cleaner Form Liquid
- Degreaser Application Masonry and Many Other Surfaces
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 0959
- Zoro # G7583073
- UPC # 027691009099
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Oil and Grease Cleaner, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Facility Maintenance, pH Value Neutral, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Properties Butyl Free, Nonflammable, Plastic Safe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Light-Duty Solvent Wipers 1000 wipers/box 13" L x 12" W, 1000PK (WIP171)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, 14 microns, Natural, 250 PK (VALH4048N16)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Gallon (927062-G4)
- DUMOND Oil And Grease Remover, 1 Gal Jug, Liquid, Clear (0919)
- MASTER CHEMICAL Solvent Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear (CLEANAMO/5)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Red (507885)
- PROTOCHEM LABORATORIES All Natural Solvent Electrical Cleaner Degreaser RTU, 30 gal., Drum (PC-77D-30)
- CITRA SOLV 22OZ MP Cleaner (RTU2206)
- CITRA SOLV 16OZ Citrus Degreaser (CS1612)
- Dumond Degreasers