Shop All Paint Removers
Dumond
Graffiti Remover, Bucket, 64oz., Paste
Mfr # 8402
Zoro # G205658249
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 64 oz
- VOC Content 0 %
- Container Type Bucket
- Surfaces for Use On Brick, Concrete, Cinderblock, Granite, Marble, Pavers, Picnic Tables, Sandstone, Stone, Stucco, Utility Poles, Wood Fences
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 8402
- Zoro # G205658249
- UPC # 027691084027
- Country of Origin United States
- Category Paint Removers
Dimensions
Container Size | 64 oz |
Details
Color | White |
VOC Content | 0 % |
Container Type | Bucket |
Surfaces for Use On | Brick, Concrete, Cinderblock, Granite, Marble, Pavers, Picnic Tables, Sandstone, Stone, Stucco, Utility Poles, Wood Fences |
Plastic Safe | No |
Cleaner Form | Paste |
Maximum RTU Yield per Container | 64 fl oz |
Biodegradable | Yes |
Rinse Required | Yes |
Nonflammable | Yes |
Recommended Dilution | Ready To Use |
Butyl Free | Yes |
Item | Porous Surface Graffiti Removers |
Product Label | Porous Surface Graffiti Remover |
Product Series | Watch Dog (R) |
Fragrance | Slight Almond |
Removes | Aerosol Paints |
pH Level | 11 |
Primary Chemical | Potassium Hydroxide |
pH Value | Neutral |
Phosphate Free | Yes |
NSF Rating | Not Rated |
Minimum RTU Yield per Container | 64 fl oz |
Description
Porous Surface Graffiti Removers, Container Type Bucket, Container Size 64 oz, Cleaner Form Paste, Fragrance Slight Almond, Product Label Porous Surface Graffiti Remover, Biodegradable Yes, Butyl Free Yes, Color White, Flash Point Not Applicable, Maximum RTU Yield per Container 64 fl oz, Minimum RTU Yield per Container 64 fl oz, NSF Rating Not Rated, Nonflammable Yes, Phosphate Free Yes, Plastic Safe No, Primary Chemical Potassium Hydroxide, Product Series Watch Dog
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 Qt Amber Bulls Eye 3LB Shellac (704)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Machine Tool Gray, 1 gal (904402)
- LINZER Plastic 9 in. W X 15.75 in. L 1 qt Disposable Paint Tray Liner (RM410)
- ALLWAY PAINT SHIELD 12"" (PS2)
- DUMOND Peel Away™ Peel Away 1 Heavy-Duty Paint Remover, 5 Gallon Kit (1005N)
- DUMOND Peel Away™ Laminated Paper, 13" x 300' Roll (1324)
- DUMOND Smart Strip PRO Professional Strength Paint Remover, 5 Gallon (3350)
- DUMOND Varnish Remover, Gel, 1 gal., Jug (3211)
- DUMOND Peel Away™ Peel Away ST-1 Steel Structures Paint Remover, 5 Gallon (1004)
- DUMOND Marine Paint Remover, Liquid, 1 gal., Jug (M301)
- BACK TO NATURE Ready-Strip 32 Oz. Trigger Spray Water-Based, Non-Toxic Remover (68532)
- Dumond Paint Removers