Shop All Protective Floor Coverings
Dumond
Catch-N-Cover Microfiltration Membrane, 11' x 20'
Mfr # 12011
Zoro # G5178327
original price:
$55.20
23% off
new price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 11 ft
- Thickness 0.7 micron
- Material Low Absorbent Fabric
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 12011
- Zoro # G5178327
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 20 ft |
Width | 11 ft |
Details
Item | Plastic Sheeting |
Thickness | 0.7 micron |
Material | Low Absorbent Fabric |
Color | Green |
For Use With | Confined Space Paint Strip Gel, Confined Space PRO, Peel Away 1, Smart Strip, Smart Strip PRO |
Recyclable | No |
Application | Water Filter |
Product Type | Microfiltration Membrane |
Slip-Resistant | No |
Fire-Resistant | No |
Backing Construction | Fabric |
Adhesive Backing | Non-Adhesive |
Compatible Surface Type | Driveways, Gardens, Ground, Lawn Furniture, Over the Lawn, Shrubs, Walkways |
Leak-Resistant | No |
Reusable | Yes |
Coverage Area | 220 sq ft |
Duty Rating | Light Duty |
Description
Plastic Sheeting, Thickness 0.7 micron, Length 20 ft, Width 11 ft, Material Low Absorbent Fabric, Color Green, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Water Filter, Backing Construction Fabric, Compatible Surface Type Driveways, Gardens, Ground, Lawn Furniture, Over the Lawn, Shrubs, Walkways, Coverage Area 220 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Disinfecting Phone Wipes (REARR1403)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box (80168BX)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHD5)
- ECOS Rinse Aid, 8 oz., PK12 (974712)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- TRIMACO 72" x 90' Easy Mask .5-Mil Premium Grade Masking Film (47290)
- 3M Trap Masking Material, 56 in. x 50 ft. (DIRT TRAP 36852)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- POLAR PLASTICS Poly Sheeting, 100ft.x400ft. x.75l, Clr (C8400)
- TRIMACO 72" x 90' Easy Mask .4-Mil Standard Grade Masking Film (67290)
- AMERICOVER Surface Protection, 360 ft L, 36 in W, Blue (636FRMSC)
- Dumond Protective Floor Coverings