Shop All All Purpose Cleaners
This Product is Discontinued
Dumond
All Purpose Cleaner, 1 gal. Jug, Unscented (Discontinued)
Mfr # 10901
Zoro # G5106604
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Blue Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dumond
- MFR # 10901
- Zoro # G5106604
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Color | Blue Green |
Item | All Purpose Cleaner |
Standards | CERCLA Hazardous Substances (Section 103)/RQ, EPA SARA 302, EPA SARA 311 Hazard Classification, EPA SARA 313: |
Primary Chemical | None |
Removes | Variety of Contaminates From Natural, Man-made and Brick Surfaces. |
Cleaner Chemical Product Grouping | All Purpose Cleaners |
VOC Content | 0 |
Cleaner Container Type | Jug |
Cleaner Form | Liquid |
Item - All Purpose Cleaners | All Purpose Cleaner |
Properties | Biodegradable, Butyl Free, Nonflammable |
Rinse Required | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
Butyl Free | Yes |
NSF Rating | Not Rated |
Nonflammable | Yes |
Product Series | Safe n' Easy(R) |
Biodegradable | Yes |
Description
Masonry Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Mild Soapy Odor, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Biodegradable Yes, Color Clear, Butyl Free Yes, VOC Content 0 Percent, NSF Rating Not Rated, Product Series Safe n' Easy(R), Rinse Required Yes, Nonflammable Yes, Properties Biodegradable, Butyl Free, Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.