Duke Manufacturing

Cord, Power , 125V, 15A, 6Ft


product price: $39.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Color: Black ;Material: Rubber ;Length: 6' | 1829 Mm ;Voltage: 125 V Ac ;Amp: 15 ;Temperature Range: Up To 105 Degrees C ;Includes: 1/4" Ring Terminal On Green Lead ;Type: 1/4" Black & White Male Spade Terminals ;Note: Cord Type Sjto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.