Shop All Gauze & Dressings
Dukal
Woven Gauze Sponge, Sterile 4 x 4 12Ply 2's, 1200PK
Mfr # 6412
Zoro # G108330471
product price: $125.99
/pk 1200, $0.10/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4 in
- Width 4 in
- Material Cotton
- Number of Plys 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dukal
- MFR # 6412
- Zoro # G108330471
- UPC # 795186504076
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Width | 4 in |
Details
Color | White |
Material | Cotton |
Item | Gauze Sponge |
Number of Plys | 12 |
Application | Protection; Dressing; Wound; Prepping; Cleaning |
Features | Low Linting; Highly Absorbent; Sterile |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK II SK-II U-SC-3257 Unisex Facial Treatment Mask - Pack of 10 (U-SC-3257)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- DUKAL Clinisorb NonWoven Sponge, 4x4 4ply, 1200PK (7444)
- DUKAL Burn Dressing, Sterile, White (3061)
- DUKAL Woven Gauze Sponge, Sterile 4x 4 8Ply 2's, 1200PK (6408)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- DUKAL Woven Gauze Sponge, Basic Care Sterile 4 x 4 8Ply 2's, 50PK (8502)
- DUKAL Dukal Conforming Stretch Gauze, 2in x 4.1 Yards, 500 Per Case (602PB)
- DYNAREX Butterfly Wound Close, 1/2x2-3/4in, PK2400 (3616)
- Dukal Gauze & Dressings