Shop All Gauze & Dressings
Dukal
Clinisorb NonWoven Sponge, 4x4 4ply, 1200PK
Mfr # 7444
Zoro # G208330470
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rayon
- Length 4 in
- Width 4 in
- Number of Plys 4
- Application Cleaning; Prepping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dukal
- MFR # 7444
- Zoro # G208330470
- UPC # 742309875193
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Width | 4 in |
Details
Material | Rayon |
Item | Gauze Sponge |
Number of Plys | 4 |
Application | Cleaning; Prepping |
Features | Non-woven Sponge; Low Linting; Superior Absorbency; Faster Wicking |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- SAFETY 1ST DOOR KNOB COVER CRCL 4PK (HS325)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- CLOROX 16.7 oz Liquid Hand Sanitizer Pump Bottle (02176)
- DUKAL Woven Gauze Sponge, Basic Care Sterile 4 x 4 8Ply 2's, 50PK (8502)
- DUKAL Woven Gauze Sponge, Sterile 4x 4 8Ply 2's, 1200PK (6408)
- DUKAL Dukal Conforming Stretch Gauze, 2in x 4.1 Yards, 500 Per Case (602PB)
- DUKAL Burn Dressing, Sterile, White (3061)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- DUKAL NonWoven Gauze Sponges, Sterile 3 x 3 4Ply 2's, 25PK (6123)
- MCKESSON Sterile Bulk Rolled Cotton, 12 Inch x 3-3/5 Yard, 12PK (1098403)
- Dukal Gauze & Dressings